Shop All Plug Adapters
Icom
Conversion Cable, 4" H, 1" W
Mfr # OPC2382
Zoro # G3774631
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. M605
- Width (In.) 1 in
- Sub-Category Cables, Adapters, and Power Supplies
- Height (In.) 4 in
- Material Rubber/Plastic
Product Information
- Brand Icom
- MFR # OPC2382
- Zoro # G3774631
- UPC # 731797027108
- Country of Origin China
- Category Plug Adapters
Dimensions
Width (In.) | 1 in |
Height (In.) | 4 in |
Details
Item | Programming Cable |
For Use With | Mfr. No. M605 |
Sub-Category | Cables, Adapters, and Power Supplies |
Material | Rubber/Plastic |
Type | Conversion Cable |
Compatible Radio Series | M604, M605 |
Cable End 1 | 12-Pin |
Compatible Radio Brand | Icom |
Cable End 2 | 3.5 mm |
Compatible Radio Manufacturer Model Number | M605 |
Description
Programming Cable, Product Type Programming Cable, Cable Type Programming Cable, Compatible Radio Brand Icom, Compatible Radio Series M604, M605, Compatible Radio Manufacturer Model Number M605, Compatible Radio Grainger Model Number 443K78, 443K79, Cable End 1 12-Pin, Cable End 2 3.5 mm, Material Plastic, Rubber, Overall Length 300 mm, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 8mm B, PK500 (701-099)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606)
- TRIPP LITE UPS, 3 Breaker Maintenance Bypass Panel (SU2030KMBP)
- FLUKE UL Class Fuse, KTK Series, Fast-Acting, 15A, 600V AC, Non-Indicating (Fluke-892583/15A)
- AC WORKS 50A 3-Prong Dryer/ Welder 10-50 Plug to 6-50R 50A 250V Welder Adapter (WD1050650)
- POWER FIRST Cord Adapter, 20A, L5-30, 5-20 (4FZZ2)
- SUPERIOR ELECTRIC Straight Plug to 3-Outlet Receptacle Block Straight Pigtail Adapter (SE1535)
- SUPERIOR ELECTRIC 25 ft. 30 Amp NEMA TT-30P RV 10AWG Cord W/6 Inch Loose End Plug & Handle (RVA1521)
- EATON WIRING DEVICES Tap 3Outlet Gnd 2P3W Plast Brn (1147B-BOX)
- U.S. WIRE & CABLE Waterproof In-Line GFCI To Pow-R-Block, 15A, 2' 12/3 Gauge Cord (04-00105)
- AC WORKS 1FT 15-Amp Household Plug to L14-30R 30A 125/250V 4-Prong Connector (S515L1430-012)
- Icom Plug Adapters