Shop All Two Way Radio Accessories
Icom
Cable, w/ Mfr. No. A120
Mfr # OPC344
Zoro # G6412668
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. A120
- Connector T-Type Connector
- Compatible Radio Manufacturer Model Number A120
- Compatible Charger Brand Icom
- Compatible Charger Manufacturer Model Number A120
Product Information
- Brand Icom
- MFR # OPC344
- Zoro # G6412668
- Country of Origin Japan
- Category Two Way Radio Accessories
Details
Item | Battery Charger Adapter |
For Use With | Mfr. No. A120 |
Connector | T-Type Connector |
Compatible Radio Manufacturer Model Number | A120 |
Compatible Charger Brand | Icom |
Compatible Charger Manufacturer Model Number | A120 |
Compatible Radio Series | A120 |
Compatible Radio Type | Vehicle-Mounted |
Compatible Radio Brand | Icom |
Description
Battery Charger Adapter, Product Type DC Power Cord, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series A120, Compatible Radio Manufacturer Model Number A120, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number A120, Length 3 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 14.4V Vacuum Battery for iRobot Roomba 5250 Discovery / Pro Elite (MAX3536206)
- SPECO TECHNOLOGIES Camera Power Supply, 24 VAC (PSW4)
- PANASONIC eneloop XX Rechargeable AA Batteries, Pack/8 (BK-3HCCA8BA)
- ILC Replacement for Fluke Bp7217 Battery (BP7217 BATTERY FLUKE)
- ICOM Power Supply, 5/16" L x 1" W (OPC1309)
- ICOM Radio Charger, 6 1/4"H, Charge Time 2.7 hr (BC227)
- ICOM Adapter Card Connector, Polycarbonate (MBA3)
- ICOM Microphone, For Use With Mfr. No. M73 (HM202)
- ICOM Antenna, 470-512MHz, 5-1/2" L (FASC72U)
- ICOM Antenna, 1/16" L x 1/2" W (FAS270C)
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic (PMAE4046A)
- Icom Two Way Radios & Accessories