Shop All Cabinet Accessory
Icom
Cable, Data, 9 in. L
Mfr # OPC1529R
Zoro # G4156516
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. A220
- Sub-Category Cables, Adapters, and Power Supplies
- Length (In.) 9 in
- Type Data
- Accessory Type Cable
Product Information
- Brand Icom
- MFR # OPC1529R
- Zoro # G4156516
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Length (In.) | 9 in |
Details
Item | Data Cable |
For Use With | Mfr. No. A220 |
Sub-Category | Cables, Adapters, and Power Supplies |
Type | Data |
Accessory Type | Cable |
Compatible Radio Series | A220 |
Cable End 1 | 9-Pin |
Compatible Radio Brand | Icom |
Cable End 2 | 2.5 mm |
Compatible Radio Manufacturer Model Number | A220 |
Description
Data Cable, Product Type Data Cable, Cable Type Data Cable, Compatible Radio Brand Icom, Compatible Radio Series A220, Compatible Radio Manufacturer Model Number A220, Cable End 1 9-Pin, Cable End 2 2.5 mm, Overall Length 1 1/4 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM720G)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- HUBBELL LIGHTING Hubbell WASP Fixture Mount Occupancy Sensor, White (WSPSMUNV)
- ICOM Power Supply, Base Station (IAPS11)
- ICOM Microphone, Microphone, 9 in. L (HM216)
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- ICOM Bracket, Wall Mount, 7 in. L (MB99A)
- ICOM Speaker, External, 7 in. L (SP30)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- Icom Cabinet Accessory