Shop All Cabinet Accessory
Icom
Cable, Cloning, 6 in. L
Mfr # OPC592
Zoro # G4156498
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A110, F320, F420, Mfr. No. F2020
- Sub-Category Cables, Adapters, and Power Supplies
- Type Cloning
- Length (In.) 6 in
- Compatible Radio Manufacturer Model Number A110, F2020, F320, F420
Product Information
- Brand Icom
- MFR # OPC592
- Zoro # G4156498
- Country of Origin Japan
- Category Cabinet Accessory
Dimensions
Length (In.) | 6 in |
Details
Item | Programming Cable |
For Use With | A110, F320, F420, Mfr. No. F2020 |
Sub-Category | Cables, Adapters, and Power Supplies |
Type | Cloning |
Compatible Radio Manufacturer Model Number | A110, F2020, F320, F420 |
Cable End 1 | 8-Pin |
Compatible Radio Series | A110, A120, F320, F420 |
Compatible Radio Brand | Icom |
Cable End 2 | 3.5 mm |
Description
Programming Cable, Product Type Programming Cable, Cable Type Programming Adapter Cable, Compatible Radio Brand Icom, Compatible Radio Series A110, A120, F320, F420, Compatible Radio Manufacturer Model Number A110, F2020, F320, F420, Compatible Radio Grainger Model Number 49AF16, 49AF17, Cable End 1 8-Pin, Cable End 2 3.5 mm, Length 300 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek 80101-BCBK, 15-Amp Straight Blade Flanged Inlet with NEMA 5-15P Male Plug, 2 Pole- 3 Wire (80101-BCBK)
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (5JED5)
- NVENT HOFFMAN Mild Steel Vented Enclosure, 28 in H, 12-3/4 in D (T1F80LP)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- ICOM Bracket, Wall Mount, 7 in. L (MB99A)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- ICOM Power Supply, Base Station (IAPS11)
- ICOM Cable, Data, 9 in. L (OPC1529R)
- NVENT HOFFMAN Rack Angles, fits 1400mm, Steel 19-in. (PRA1914TP)
- Icom Cabinet Accessory