Shop All Two Way Radio Accessories
Icom
Battery Case, For A14, Lithium Ion, 7.2V
Mfr # BP232H
Zoro # G0108221
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model MFR. NO. A14
- Fits Brand Icom
- Battery Type Lithium-ion
- Recharge Time 3 to 4 hr
- Voltage 7.2 V
Product Information
- Brand Icom
- MFR # BP232H
- Zoro # G0108221
- Country of Origin Japan
- Category Two Way Radio Accessories
Details
Fits Model | MFR. NO. A14 |
Item | Radio Battery |
Fits Brand | Icom |
Battery Type | Lithium-ion |
Recharge Time | 3 to 4 hr |
Voltage | 7.2 V |
Battery Capacity | 2,300 mAh |
Green Environmental Attribute | Product is Rechargeable |
Compatible Radio Series | F3161D, F3162, F4161D, F4162 |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | A14 |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F3161D, F3162, F4161D, F4162, Compatible Radio Manufacturer Model Number A14, Compatible Radio Grainger Model Number None, Battery Capacity 2,250 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IPX4, Voltage 7.4 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWSONIC Viewsonic Universal Wall Mount For Ultra Short Throw Projectors (PJ-WMK-304)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 26" to 55" Screen (DWM2655M)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- TRIPP LITE Fiber Converter, 10/100/1000 SC, Multi (N785-001-SC-MM)
- ICOM Command Microphone, White (HM195SW 42 EXP)
- ICOM Antenna, 160-174MHz, 1/2" L (FASC29V)
- ICOM Mounting Bracket, 1-5/8" L x 5-1/2" W (MB118)
- ICOM Carry Case, Leather (LCF1035SW)
- ICOM Antenna, 150-160MHz, 10" L (FASC62V)
- ICOM Power Supply, 11/16" L x 2" W (OPC025D)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAJ72X511 VAC-UNI)
- Icom Two Way Radio Accessories