Shop All Two Way Radios
Icom
Aviation Radio, ICOM A14 Series, Analog, IP Rating: IP54
Mfr # A16 41 USA
Zoro # G3883011
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 200
- License Required Yes
- Analog Codes Programmable
- Waterproof Yes
- Includes AC Adapter, Belt Clip, Charger, Hand Strap, Rechargeable Battery Pack, Removable Antenna
Product Information
- Brand Icom
- MFR # A16 41 USA
- Zoro # G3883011
- UPC # 731797032683
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Length | 1 19/64 in |
Width | 2 7/64 in |
Height | 4 13/32 in |
Display Length | 1 mm |
Display Width | 3 mm |
Description
Handheld Two-Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 200, Output Power 6 W, Minimum Frequency 108 MHz (Receiver), 118 MHz (Transmitter), Maximum Frequency 136.99166 MHz (Receiver), 136.99166 MHz (Transmitter), Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series A14, Battery Life 17 hr, Number of Radios Included 1, Waterproof Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Full Motion Dual Monitor Desk Mount, Fit (MI-2752L)
- TRIPP LITE Replacement for Tripp Lite P568-003 (P568-003 TRIPP LITE)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Energy Power EP-SLA12-12T2 (ML12-12F22738)
- ICOM Portable 2-Wy Radio, VHF, MDC PTT ID/Emerg (F3001 51 RC USA)
- ICOM Portable Two Way Radios, Analog, VHF Band, Color: Black (V86 12)
- ICOM Portable Two Way Radio, Analog, UHF Band (F2000S 89 USA)
- ICOM Mobile Two Way Radio, ICOM M424G Series (M424G BLACK)
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- ICOM DesktopHamRadio, 9 3/8"L, 9 3/8"W, 3 7/8"H (9700 12)
- MOTOROLA Portable Two Way Radio, 2 Ch, ISM, 900 MHz (DLR1020)
- Icom Two Way Radios & Accessories