Shop All Cabinet Accessory
Icom
Antenna, Magnetic Mount, 26 in. L
Mfr # K220A
Zoro # G4156540
original price:
$147.53
37% off
new price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A110-05, A110-05B, A210M, Mfr. No. A210B
- Sub-Category Antennas
- Length (In.) 26 in
- Type Magnetic Mount
- Accessory Type Antenna
Product Information
- Brand Icom
- MFR # K220A
- Zoro # G4156540
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Length (In.) | 26 in |
Details
Item | Antenna |
For Use With | A110-05, A110-05B, A210M, Mfr. No. A210B |
Sub-Category | Antennas |
Type | Magnetic Mount |
Accessory Type | Antenna |
Minimum Frequency | 108 MHz |
Band Type | VHF |
Antenna Type | Whip |
Maximum Frequency | 136 MHz |
Compatible Radio Brand | Icom |
Compatible Radio Type | Vehicle-Mounted |
Compatible Radio Manufacturer Model Number | A110-05, A110-05B, A210MA210B |
Compatible Radio Series | A120, A220 |
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series A120, A220, Compatible Radio Manufacturer Model Number A110-05, A110-05B, A210MA210B, Band Type VHF, Minimum Frequency 108 MHz, Maximum Frequency 136 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 45MK40, 45MK41, 45MK42, 49AF16, 49AF17, Length 26 in, Color Silver with Black Base, Material Aluminum, Compatible Radio Type Vehicle-Mounted
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CCA-R63/C)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- GOODMAN Contactor, 2 Pole, 30A, 24VAC (CONT2P030024VS)
- ICOM Power Supply, Base Station (IAPS11)
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- ICOM Microphone, Microphone, 9 in. L (HM216)
- ICOM Bracket, Wall Mount, 7 in. L (MB99A)
- ICOM Speaker, External, 7 in. L (SP30)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- Icom Cabinet Accessory