Shop All Two Way Radio Accessories
Icom
Antenna, 8" L, w/ Mfr. No. A14, A24
Mfr # FAB02AR
Zoro # G3337159
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type VHF
- For Use With A24, Mfr. No. A14
- Material Rubber/Metal
- Type Antenna for Avionics Radios
Product Information
- Brand Icom
- MFR # FAB02AR
- Zoro # G3337159
- UPC # 731797808813
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 8 in |
Width (In.) | 1/2 in |
Details
Item | Antenna |
Sub-Category | Antennas |
Band Type | VHF |
For Use With | A24, Mfr. No. A14 |
Material | Rubber/Metal |
Type | Antenna for Avionics Radios |
Compatible Radio Manufacturer Model Number | A14, A24 |
Antenna Type | Whip |
Maximum Frequency | 137 MHz |
Minimum Frequency | 118 MHz |
Compatible Radio Brand | Icom |
Compatible Radio Series | A16, A25 |
Compatible Radio Type | Handheld |
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series A16, A25, Compatible Radio Manufacturer Model Number A14, A24, Band Type VHF, Minimum Frequency 118 MHz, Maximum Frequency 137 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 460R93, 460R94, 55AA12, 55AA13, Length 8 in, Color Black, Material Metal, Rubber, Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER XP Power XP D Alkaline Battery, 12 PK, 1.5V DC (PH-D-XP)
- CETIS Wall Mount Kit, Black (WMK-08(BK))
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Mojo Flyway Feeder 12 - 3PK (MAX3942370)
- ANTAIRA 10-Port Industrial PoE+ Gigabit Unmanaged Ethernet Switch (LNP-1002C-SFP)
- ICOM Cable, 1/8" L x 4-1/2" W (OPC589)
- ICOM Voice Scrambler, For Marine VHF Base (UT112)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM154)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- ICOM Antenna, 1/16" L x 1/2" W (FAS270C)
- MOTOROLA Leather Carry Case (RLN6302A)
- Icom Two Way Radios & Accessories