Shop All Two Way Radio Accessories
Icom
Antenna, 5-11/16" L x 3-1/2" W
Mfr # AH8000
Zoro # G1623910
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Material Aluminum
- Type Portable
- For Use With Mfr. No. AH8000
- Length (In.) 5 3/4 in
Product Information
- Brand Icom
- MFR # AH8000
- Zoro # G1623910
- UPC # 731797003652
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 5 3/4 in |
Width (In.) | 3 1/2 in |
Height (In.) | 4 in |
Details
Sub-Category | Antennas |
Material | Aluminum |
Item | Antenna |
Type | Portable |
For Use With | Mfr. No. AH8000 |
Accessory Type | Antenna |
Description
Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 100Ah, UB121000, Z1 Z Post Terminal, AGM, Group 27 Type (45978)
- OMRON ETHERNET CABLE COMPONENTS PLC AND DCS PARTS AND ACCESSORY (XS6G-T421-1)
- TP-LINK AX3000 WHOLE HOME MESH WIFI 6 (DECO-X50-ISP)
- MAXRAD Maxrad MUF4503 450-470Mhz 3Db Antenna (MUF4503)
- ICOM Microphone, 3-1/2" H, 8" W (HM195GB 61 EXP)
- ICOM Headset, Behind the Ear, On Ear (HS94)
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I6WP)
- ICOM Speaker Microphone, 9-1/4" L x 3-1/8" W (HM184H)
- ICOM Antenna, 150-160MHz, 10" L (FASC62V)
- ICOM Charger, 110VAC, 2-5/8" H x 4" L (BC213NAC)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAD4146B)
- Icom Two Way Radios & Accessories