Shop All Two Way Radio Accessories
Icom
Antenna, 400-430MHz, 6-1/4" L
Mfr # FASC25U
Zoro # G4777713
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Material Rubber/Metal
- Type 400 to 430 MHz
- For Use With F2000D, F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62D, Mfr. No. F2000
Product Information
- Brand Icom
- MFR # FASC25U
- Zoro # G4777713
- UPC # 731797808950
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 6 1/4 in |
Width (In.) | 1/2 in |
Height (In.) | 6 1/4 in |
Details
Sub-Category | Antennas |
Band Type | UHF |
Material | Rubber/Metal |
Item | Antenna |
Type | 400 to 430 MHz |
For Use With | F2000D, F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62D, Mfr. No. F2000 |
Compatible Radio Manufacturer Model Number | F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62DF2000 |
Compatible Radio Brand | Icom |
Minimum Frequency | 400 MHz |
Antenna Type | Whip |
Maximum Frequency | 430 MHz |
Compatible Radio Type | Handheld |
Compatible Radio Series | F2000, F2100D, F4001, F62D, F62DUL |
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series F2000, F2100D, F4001, F62D, F62DUL, Compatible Radio Manufacturer Model Number F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62DF2000, Band Type UHF, Minimum Frequency 400 MHz, Maximum Frequency 430 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 40XA12, 460R96, 460R97, 54ZU81, 55KD84, Length 6 1/4 in, Color Black, Material Metal, Rubber, Height 6 1/4 in, Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY AA Zn-Cl2 Battery, 60 PK (EB-R6_60QTY)
- ALARM LOCK Exit Alarm Cylinder, Keyed Different (CER-KD)
- EARPHONE CONNECTION Short Tube Listen Only Earpiece, Black (EP1089SCST)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-a (RAM-B-201U-A RAM MOUNTS)
- ICOM Earphone Microphone, Blk, 3 ft. Cord, 2-Pin (HM128L)
- ICOM Headset, Behind the Ear, On Ear (HS94)
- ICOM Charger, For BP279, 1 Unit (BC213)
- ICOM Speaker, 3-5/8" L x 5-1/4" W (SP38)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM222H)
- ICOM Charger, Charges 1 Unit (BC173 01)
- 3M PELTOR Radio PTT Adaptor Cable (FL5018-02)
- Icom Two Way Radio Accessories