Shop All Low Voltage Thermostats
Icm
Non-Programmable Thermostat, 1 H 1 C, Dual, 18/30VAC
Mfr # SC2010L
Zoro # G8041531
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18/30VAC
- Stages Heat 1
- Color White
- Control Range 45 Degrees F to 90 Degrees F
- System Switching Heat-Cool-Off
Product Information
- Brand Icm
- MFR # SC2010L
- Zoro # G8041531
- UPC # 800442012605
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 1 1/8" |
Width | 5 1/2" |
Depth | 1 in |
Overall Width | 5 1/2 in |
Overall Height | 3 3/4 in |
Overall Depth | 1 1/8 in |
Description
Low Voltage Thermostat, Heat and Cool, Manual, Compatible System Type Heat and Cool, Slide Switch, Dehumidification Control No, Dual Transformer Compatible Yes, Fan Settings Auto, On, Humidification Control No, Key Features Freeze Protection, High Temperature Protection, Key Pad Lockout Yes, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Overall Depth 1 1/8 in, Overall Height 3 3/4 in, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Basic Air Filter, 12 PK (HDWRCTF-12)
- PAMLICO AIR 14 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011420)
- DUST PATROLLER AAF Flanders 20 in. W X 20 in. H X 4.5 in. D Polyethylene/Polypropylene 8 MERV Pleated Air Cleaner C (82655.0452020)
- DAYTON Door Louver, 14-1/8 H, 16-1/4 W, Steel (6WRJ1)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH75)
- ICM Garage Thermostat, 1 H None C, Hardwired, 18/30VAC (FS40)
- ICM Managed Property Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (MP4010)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH70)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Wall Mount, Dual, 24VAC (I2010)
- ICM CONTROLS Sc1600L 24V/Millivolt Single (SC1600L)
- Icm Thermostats