Shop All Low Voltage Thermostats
Icm
Managed Property Thermostat, 2 H 2 C, Hardwired, 24VAC
Mfr # MP4211
Zoro # G8506906
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 2
- Color White
- Control Range Heat 45 Degrees F to 75 Degrees F; Cool 70 Degrees F to 90 Degrees F
- System Switching Auto-Heat-Cool-Off-Emergency
Product Information
- Brand Icm
- MFR # MP4211
- Zoro # G8506906
- UPC # 800442030104
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 3 3/4" |
Width | 5 1/2" |
Depth | 1 1/8 in |
Overall Width | 5 1/2 in |
Overall Height | 3 3/4 in |
Overall Depth | 1 1/8 in |
Description
Low Voltage Thermostat, Heat and Cool, Automatic, Compatible System Type Remote Sensor, Slide Switch, Dehumidification Control No, Dual Transformer Compatible No, Fan Settings Auto, Humidification Control No, Key Features One-Time Configurable Temperature Set Points, Key Pad Lockout Yes, Number of Cooling Stages - Conventional System 2, Number of Heating Stages - Conventional System 2, Overall Depth 1 1/8 in, Overall Height 3 3/4 in, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, Standard Capacity, Synthetic, 38ZC88, White (38ZC88)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVC1)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 7 (5E877)
- DAYTON Bath Exhaust Fan, 8In, Galvn Steel, 115 V (60RG43)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH70)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH55)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- ICM Non-Programmable Thermostat, 1 H 1 C, Dual, 18/30VAC (SC2010L)
- ICM Garage Thermostat, 1 H None C, Hardwired, 18/30VAC (FS40)
- ICM Managed Property Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (MP4010)
- PECO Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (T8532-IAQ)
- Icm Low Voltage Thermostats