Shop All Low Voltage Thermostats
Icm
Managed Property Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC
Mfr # MP4010
Zoro # G8506897
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 1
- Color White
- Control Range Heat 45 Degrees F to 75 Degrees F; Cool 70 Degrees F to 90 Degrees F
- System Switching Auto-Heat-Cool-Off
Product Information
- Brand Icm
- MFR # MP4010
- Zoro # G8506897
- UPC # 800442030098
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 3 3/4" |
Width | 5 1/2" |
Depth | 1 1/8 in |
Overall Height | 3 3/4 in |
Overall Width | 5 1/2 in |
Overall Depth | 1 1/8 in |
Description
Low Voltage Thermostat, Heat and Cool, Automatic and Manual, Compatible System Type Remote Sensor, Slide Switch, Dehumidification Control No, Dual Transformer Compatible No, Fan Settings Auto, Humidification Control No, Key Features One-Time Configurable Temperature Set Points, Status Indicator Light, Key Pad Lockout Yes, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Overall Depth 1 1/8 in, Overall Height 3 3/4 in, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS Flanders SM1006 Natural Aire Cut-to-Fit Filter - Pack of 6 - 20 x 30 x 1 in. (SM1006)
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. (2001-0350-1025)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-90-222-TH)
- GOODMAN 2921301S Heat Exch Assy 3C (2921301S)
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Wall Mount, Dual, 24VAC (I2010)
- ICM Non-Programmable Thermostat, 1 H None C, Battery, 3V DC (SC1600L)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH55)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH75)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH70)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- HONEYWELL T822K1000 Premier White 24V (T822K1000)
- Icm Thermostats