Shop All Cooling Equipment Relays
This Product is Discontinued
Icm
Line Voltage Monitor, Manual or Automatic Reset, - Contact Rating (Amps), 95 to 270 Volts (Discontinued)
Mfr # ICM491
Zoro # G3140392
This Product is Discontinued
Key Features
- Type Manual or Automatic Reset
- Control Volts 18 to 240
- NC Output (Amps) 5 A
- N.O. Output (Amps) 5 A
- Voltage 95 to 270
Product Information
- Brand Icm
- MFR # ICM491
- Zoro # G3140392
- UPC # 800442017280
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Line Voltage Monitor |
Type | Manual or Automatic Reset |
Control Volts | 18 to 240 |
NC Output (Amps) | 5 A |
N.O. Output (Amps) | 5 A |
Voltage | 95 to 270 |
Phase | Single |
Hz | 50/60 |
% Volts Unbalance | 2 to 25, Adj. |
Delay | Interrogation |
Time Delay | Adj. 6 to 600 Sec. |
Temp. Rating (F) | -40 to 167 |
Monitors | High/Low Voltage, Voltage Unbalance |
Application | Detects High/Low Voltage Conditions |
For Use With | 1 Phase Equipment |
Includes | Built-in Anti-short Cycle Protection |
Description
Line Voltage Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.