Shop All Camera Tripods & Monopods
Icm
ICM ICMDB6BNCU RG6 Double BNC Bubble
Mfr # ICMDB6BNCU
Zoro # G304049962
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Icm
- MFR # ICMDB6BNCU
- Zoro # G304049962
- Country of Origin China
- Category Camera Tripods & Monopods
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Double bubble series
- Permanent 360° water tight seal provides superior pullout strength
- Universal compression connector for standard through quad-shield cable
- One-piece design eliminates loose pins and sleeves minimizing installation time
- Non-bind entry sets the pin at the back of the connector making the insertion of the cable easier
- The DB6BNCU is ICM Corps Universal "BNC" type connector that fits standard, tri-shield, and quad shield RG6U Coax Cable
- The DB6BNCU connector is ideal for security CCTV cameras and any other installations where cable is exposed
- ICM Corp's Double Bubble BNC connectors create two 360 degree compression connections, one exterior and one interior, providing a permanent double bubble connection
- Double Bubble BNC compression connector for RG-6 standard or quad-shield cable
- Coax Sizing: 0.0399-0.0418
- Dielectric: 0.180-0.193
- Outer Jacket: 0.265-0.305
- Center: 1.01-1.06
- Dielectric: 4.57-4.90
- Outer Jacket: 6.73-7.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite USB 3.0 to Gigabit Ethernet NIC Network Adapter, 10/100/1000 Mbps, Black (U336-000-R)
- ILC Replacement for Contec Ecg-100g Battery (ECG-100G)
- MOTOROLA Microphone, 28" L, Plastic (NNTN8383B)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- VADDIO Long Expandable Wall/Ceiling M (535-2000-215)
- HOMEVISION TECHNOLOGY 2FT Galvanized Steel Tripod with Mast and Parts (DGA6226)
- GPX Mini Flexible Tripod (10") (TPD108B)
- HME PRODUCTS HME Trail Camera Holder Grnd Mount (TCH-G)
- FOTODIOX Pro GoTough QR Mount with Screw Holes - Aluminum, Green (GoTough-QRHoles-Green)
- SPORTS RADAR Sports Radar TRIPOD 21 To 53 Inch Lightweight Tripods (TRIPOD)
- GIZMO Home Trail Camera Holder Ground Mount (GI7697)
- Icm Camera Tripods & Monopods