Shop All Cooling Equipment Relays
Icm
Hard Start Kit, Auto Adjusting Relay and Start Capacitor, 90 to 240 Volts
Mfr # ICM866U-LF
Zoro # G8506863
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Auto Adjusting Relay and Start Capacitor
- Pick Up Auto Sensing
- Drop Out Auto Sensing
- Voltage 90 to 240
- Phase Single
Product Information
- Brand Icm
- MFR # ICM866U-LF
- Zoro # G8506863
- UPC # 800442030135
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Depth | 1 33/64 in |
Height | 7 55/64 in |
Width | 2 17/64 in |
Overall Height | 7 7/8 in |
Overall Depth | 1 1/2 in |
Overall Width | 2 1/4 in |
Description
Hard Start Kit, Capacitor Microfarad Rating 145-175 MFD, For Cooling Capacity Range Not Applicable, Torque Increase Percentage Not Applicable, Instant Restart Instant Restart, Control Voltage 90 to 240V AC, Maximum Horsepower Rating 5 hp, Minimum Horsepower Rating 1/12 hp, Number of Wires 3 Wire, Product Type Hard Start Kit, Includes Universal Relay, Pick Up Voltage Auto Sensing, Drop Out Voltage Auto Sensing, Voltage Sensing Voltage Sensing, Standards UL Listed, Overall Height 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L (TP14-03)
- MASTER FLOW Master Flow AIC14 Rotary Turbine Ventilator, Aluminum (AIC14)
- MODERN FORMS Modern Forms Fans Downrods in Matte Black (XF-12)
- SUPERIOR 12 x 48 in. Stainless Steel Wood Burning Chimney Pipe (48-12DM)
- ICM Time Delay, Delay on Break/Lockout, 1.5 Contact Rating (Amps), 18 To 30 Volts (ICM206B)
- ICM Relay Socket, 8 Pin Octal Plug-in Base, - Contact Rating (Amps), - Volts, - Time Delay (ACS-8)
- ICM Switch Bypass, Low Pressure, 1 Contact Rating (Amps), 18 To 240 Volts, 10-1000 Seconds Time Delay (ICM175)
- ICM Time Delay, Post-Purge, 1.0 Contact Rating (Amps), 18 To 30 Volts, Adj. 12 to 390 Sec. Time Delay (ICM253B)
- ICM Line Voltage Monitor, Manual or Automatic Reset, - Contact Rating (Amps), 190-630 Volts (ICM450A)
- ICM Universal Motor Starting Relay, Electro Mechanical, 50 Contact Rating (Amps), 110 To 270 Volts (UMSR-50B)
- LENNOX Blower Housing (57M89)
- Icm Cooling Equipment Relays