Shop All Low Voltage Thermostats
Icm
Garage Thermostat, 1 H None C, Hardwired, 18/30VAC
Mfr # FS40
Zoro # G8041525
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18/30VAC
- Stages Heat 1
- Color White
- Control Range Fixed 40 Degrees F
- System Switching Heat Only
Product Information
- Brand Icm
- MFR # FS40
- Zoro # G8041525
- UPC # 800442021485
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Height | 1" |
Width | 2 3/4" |
Depth | 1 in |
Overall Height | 4 1/2 in |
Overall Depth | 15/16 in |
Overall Width | 2 3/4 in |
Description
Low Voltage Thermostat, Heat Only, Compatible System Type Electric Heating Unit, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Key Pad Lockout No, Mounting Direction Horizontal, Number of Heating Stages - Conventional System 1, Overall Depth 15/16 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Fan 26dia 32deg 5/8"br 4bld Cw (LA01AD032)
- HONEYWELL Home 5-1-1 Day Programmable White Digital Thermostat (RTH2410B1019)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (2EKD6)
- FANTECH Inline Duct Fan, Steel, 460V, 1965W (FKD 16XL EC)
- ICM Managed Property Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (MP4010)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH70)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH55)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH75)
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Wall Mount, Dual, 24VAC (I2010)
- HONEYWELL Th1110Dh1003 24V/Millivolt (TH1110DH10)
- Icm Thermostats