Shop All Furnace Control Boards
Icm
Furnace Control Board, OEM
Mfr # ICM291
Zoro # G5102456
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces Carrier LH33WP003 (DSI Control Board)
- Control Volts 24 V
- For Use With Commercial HVAC Equipment, Residential
- Input Voltage 208V AC, 230V AC
- Type OEM Replacement
Product Information
- Brand Icm
- MFR # ICM291
- Zoro # G5102456
- UPC # 800442029160
- Country of Origin United States
- Category Furnace Control Boards
Dimensions
Overall Width | 7 in |
Overall Height | 1 7/8 in |
Overall Depth | 5 in |
Details
Item | Furnace Control Board |
Replaces | Carrier LH33WP003 (DSI Control Board) |
Control Volts | 24 V |
For Use With | Commercial HVAC Equipment, Residential |
Input Voltage | 208V AC, 230V AC |
Type | OEM Replacement |
Product Type | Furnace Control Board |
Ignition Type | Direct Spark Igniter |
OEM Replacement Part Number | LH33WP003, LH33WP003A |
Maximum Operating Temperature | 176 Degrees F |
Replacement Type | OEM |
Board Type | Integrated |
Furnace Control Functions | Heat |
Minimum Operating Temperature | -40 Degrees F |
Weight | 0.5 lb |
Application | LP/Natural Gas Furnaces |
Standards | cCSAus |
Items Controlled | Blowers, Gas Valves, Spark Ignitors |
Terminal Designations | G, R, W |
Control Voltage | 24V AC |
Compatible with Brand | Carrier, ICP |
Description
Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Carrier, ICP, OEM Replacement Part Number LH33WP003, LH33WP003A, Control Voltage 24V AC, Input Voltage 208V AC, 230V AC, Items Controlled Blowers, Gas Valves, Spark Ignitors, Product Type Furnace Control Board, Overall Height 1 7/8 in, Overall Width 7 in, Overall Depth 5 in, Weight 0.5 lb, Ignition Type Direct Spark Igniter, For Use With Commercial HVAC Equipment, Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CH17)
- LIEBERT Humidifier Fill Valve Kit (KIT-164659P1)
- KING ELECTRIC Sl Surface Mounted Wall Heater 240V 2250W White (SL2422-W)
- DAYTON Blower, 12 1/4 In (7C488)
- ICM Furnace Control Module, OEM Replacement (ICM282B)
- ICM Furnace Control Module, OEM Replacement (ICM280)
- ICM Fan Blower Control, 18 to 30V (ICM256C)
- ICM Fan Blower Control, 24VAC (ICM255C)
- ICM Fan Blower Control, OEM Replacement (ICM275C)
- ICM Furnace Control Board, OEM (ICM292A)
- SEALED UNIT PARTS CO Supco Universal Fin Comb - Min Qty 2 (UFC1)
- Icm Furnace Control Boards