Shop All Refrigeration Controls
This Product is Discontinued
Icm
Defrost Control Board, Heat Pump (Discontinued)
Mfr # ICM300
Zoro # G0924314
This Product is Discontinued
Key Features
- Switch Type SPST
- Switch Action SPST
- Voltage 18 to 30V AC
- NPT 1/8" Male
- For Use With Heat pump
Product Information
- Brand Icm
- MFR # ICM300
- Zoro # G0924314
- UPC # 800442014180
- Country of Origin United States
- Category Refrigeration Controls
Dimensions
Capillary Length (In.) | 18 |
Width (In.) | 2 7/8 in |
Depth (In.) | 3 in |
Details
Switch Type | SPST |
Switch Action | SPST |
Voltage | 18 to 30V AC |
NPT | 1/8" Male |
For Use With | Heat pump |
Normally Off (F) | 46 |
Type | Heat Pump |
Pilot Duty Contacts (VA) | 240VA |
Item | Defrost Control Board |
Construction | Pin Post |
Application | Replacement For Amana: C64301-1, C6431001, Arcoaire: 32312-00, Artesian: 10321-00, Coleman: 3030A364, Goodman: B12260-06, Heil Quaker: HQ1052757, Honeywell: ST74A1004, 1020, 1038, ICP: 1052757, Intertherm: 6208800, Lennox: 33G9501, Rheem: 47-21776-01, Robertshaw: TD-10, Snyder General.: 1395-329, Therm-o-Disc: 26E-10, White Rodgers: 90-621 |
Description
Defrost Control Board, Includes -, Locked Rotor Amps -, Switch Action SPST, Switch Type SPST, Voltage 18 to 30V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.