Shop All Tablecloths & Runners
Iceberg
Table Cover, Rectangle, 48inLx24inW, Black
Mfr # 16511
Zoro # G5413055
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Black
- Width 24 in
- Length 48 in
- Material Fabric
Product Information
- Brand Iceberg
- MFR # 16511
- Zoro # G5413055
- UPC # 674785165119
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Width | 24 in |
Length | 48 in |
Details
Item | Table Cover |
Shape | Rectangle |
Color | Black |
Material | Fabric |
Description
Table Cover, Rectangle, Width 24 in, Length 48 in, Black, Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Fold Linen Dinner Napkins 1/8, PK400 (92117)
- TRUE Evaporator Coil Assy (914919)
- CRYSTAL GEYSER Crystal Geyser Natural Alpine Spring Water, 1 Gallon Jug (CGW12514-EA)
- TGI FRIDAYS TGI Friday's Cheddar & Sour Cream Potato Skins 3 oz. Bag, PK6 (30306)
- ICEBERG Tablecover, Stretch, 8Ft, Bk (16531)
- ICEBERG Table Cover, Rectangle, 72inLx30inW, Black (16521)
- ICEBERG Tablecover, Strtch, 6Ft, Nvb (16526)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- ICEBERG Table Cloth, Stretch Fabric, f/6' Tables, 72"x30", White (ICE16523)
- TOUCH OF COLOR 100' x 40" Classic Red Plastic Banquet Roll (011131)
- TOUCH OF COLOR White Paper Tablecloth, 108"x54", 6PK (710241)
- Iceberg Tablecloths & Runners