Shop All Training & Computer Tables
Iceberg
Rectangle Training Table, 60" X 18" X 29", Mahogany/Black Top, Melamine Laminate
Mfr # 68058
Zoro # G0204436
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 18"
- Height 29"
- Tabletop Material Mahogany/Black
Product Information
- Brand Iceberg
- MFR # 68058
- Zoro # G0204436
- UPC # 674785680582
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60" |
Length | 18" |
Height | 29" |
Details
Item | Training Table |
Shape | Rectangle |
Tabletop Material | Mahogany/Black |
Tabletop Color | Melamine Laminate |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Offset Dual Legs |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Description
OfficeWorks Mobile Training Table
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON BOOKCASE, 3S, 2ADJ, 36H, MY (HON1872N)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Brown (BT-70172-BN-GG)
- RAINBRELLA UMBRELLA 46"" BLK/RED PLD (48129)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (X03100)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Grey Top, Black Tapered Legs (MTPL4824GYBK)
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Maple (MKTRCC4824PL)
- BESTAR Rectangle Standing Desk, 29.5" X 59.3" X 28-45", Laminate Top, Northern Maple (65867-38)
- REGENCY Regency Kobe 60 x 24 in. Mobile T-Base Training Seminar Table- White (MKTRCC6024WH)
- NATIONAL PUBLIC SEATING Rectangle LabTable, w/BookBox, Adjustable, 24x48", 24" X 48" X 27 to 42" (Leg), Black (SLT4-2448CB)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Maple Top, Black Tapered Legs (MTPL4824PLBK)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Maple (MKTRCT6024PL)
- Iceberg Training & Computer Tables