Shop All Folding & Event Tables
Iceberg
Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 96", 30" W, 29" H, Charcoal
Mfr # 65537
Zoro # G3787003
original price:
$211.69
9% off
new price: $190.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$190.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 96"
- Height 29"
- Diameter 30"
Product Information
- Brand Iceberg
- MFR # 65537
- Zoro # G3787003
- UPC # 674785655375
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 96" |
Height | 29" |
Diameter | 30" |
Depth | 2-1/2" |
Details
Item | IndestrucTable® Commercial Folding Table, Charcoal - 30" x 96" |
Shape | Rectangle |
Tabletop Material | Blow Molded Polyethylene |
Tabletop Color | Charcoal |
Frame Color | Silver |
Frame Material | Steel |
Edge Type | Molded |
Leg Type | Wishbone |
Leg Color | Silver |
Assembled/Unassembled | Assembled |
Table Material | Blow Molded Polyethylene |
Load Rating | 2000 lb. |
Top Thickness | 2" |
Surface Material | Blow Molded Polyethylene |
Edge Color | Charcoal |
Series | IndestrucTABLE TOO(TM) |
Description
Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 96 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Charcoal, Frame Color Silver, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Charcoal, Edge Type Molded, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 2 in, Series IndestrucTABLE TOO(TM), Load Rating 1000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Red 3' x 10' Modern Plush Abstract Area Rug (KP-RG952-310-RD-GG)
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- BLANTEX Bedframe, University Bed Base - Twin XL 37 x 79 (UNI300RD3779BASE)
- ICEBERG Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65203)
- ICEBERG Round IndestrucTable® Classic Folding Table, Charcoal - 60" Round, Blow Molded Polyethylene Top (65267)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 72" BiFold, 30" W (65463)
- ICEBERG Rectangular Tables, 72 in W, 30 in L, 35 in H, Blow-Molded High-Density Polyethylene Top, Charcoal (65627)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 30" x 96", Walnut (65834)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 29" H, Wood Top (65517)
- COMFORTCORRECT 18 x 60 in. Premium Wood Laminate Folding Table; Gray (CO1190572)
- Iceberg Folding & Event Tables