Shop All Folding & Event Tables
Iceberg
Rectangle Folding Table, 96" W, 30" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene
Mfr # 65237
Zoro # G4496786
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$395.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 96"
- Length 30"
- Height 29"
- Tabletop Material Charcoal
Product Information
- Brand Iceberg
- MFR # 65237
- Zoro # G4496786
- UPC # 674785652374
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 96" |
Length | 30" |
Height | 29" |
Depth | 30" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Charcoal |
Tabletop Color | Blow-Molded High-Density Polyethylene |
Frame Material | Steel |
Edge Type | Radius |
Leg Type | 4 Legs |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Material | High-Density Polyethylene |
Type | Folding Table |
Color | Charcoal (Table Top), Gray (Leg) |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Series | Iceberg IndestrucTables Too™ 1200 Series |
Features | Rectangular Top—Holds 1,200 lb evenly distributed. |
For Use With | Iceberg Rough 'N Ready Folding and Stacking Chairs |
Capacity | Supports up to 2,000 lbs evenly distributed |
Description
Table,Folding,30X96,Cc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black (QB8116P)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 42" H, Laminated Melamine Top (65677)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- INFINITY INSTRUMENTS Orbis All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178)
- ICEBERG Rectangle Folding Table, 30 in W, 60 in L, 29 in H, Wood Top, Walnut (55414)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 24" x 48", Walnut (65804)
- ICEBERG Rectangle DISCONTINUED, 24 in W, 48 in L, 29 in H, Wood Top, Walnut (55404)
- ICEBERG Round Folding Table, 60" W, 60" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65263)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Walnut Top, Melamine (55324)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 96" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3096)
- Iceberg Folding & Event Tables