Shop All Folding & Event Tables
Iceberg
Rectangle Folding Table, 48" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene
Mfr # 65207
Zoro # G2184750
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 24"
- Height 29"
- Tabletop Material Charcoal
Product Information
- Brand Iceberg
- MFR # 65207
- Zoro # G2184750
- UPC # 674785652077
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 48" |
Length | 24" |
Height | 29" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Charcoal |
Tabletop Color | Blow-Molded High-Density Polyethylene |
Frame Material | Steel |
Edge Type | Radius |
Leg Type | 4 Legs |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Series | Iceberg IndestrucTables Too™ 1200 Series |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Rectangular Top—Holds 300 lb evenly distributed. |
Capacity | Supports up to 600 lbs evenly distributed |
For Use With | Iceberg Rough 'N Ready Folding and Stacking Chairs |
Description
IndestrucTables Too 1200 Folding Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Deluxe Indoor/Outdoor Atomic Clock (UNV10417)
- HASTINGS HOME Hastings Home Mobile Standing Computer Desk, Black (102519WFV)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 72", 30" W, 72" L (65523)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 20" Personal, Charcoal (65491)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 30" x 72", Walnut (65824)
- ICEBERG Round IndestrucTable® Classic Folding Table, Charcoal - 60" Round, Blow Molded Polyethylene Top (65267)
- ICEBERG Round Folding Table, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65247)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- BARRICKS MFG CO Barricks, Special Size Folding Table, Rectangular, 60w X 18d X 30h, Walnut/black (CL1860WA)
- Iceberg Office & School Tables