Shop All Plastic Shelving
Iceberg
Plastic Shelving Unit, 5 Shelves, Black
Mfr # 20851
Zoro # G0204156
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Material Polyethylene
- Color Black
- Depth 18"
- Height 74"
Product Information
- Brand Iceberg
- MFR # 20851
- Zoro # G0204156
- UPC # 674785208519
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Depth | 18" |
Height | 74" |
Width | 36" |
Details
Item | Rough N Ready 5-Shelf Open Storage Syste |
Number of Shelves | 5 |
Material | Polyethylene |
Color | Black |
Load Capacity | 900 lb |
Description
Rough N Ready 5-Shelf Open Storage Syste
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 150 gal. Stock Tank, Black, 58" L , 39" W (FG424500BLA)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Unit, 3 Tip Bins (QTB303GY)
- 80/20 Grabber Door, Catch/Keeper, 10, 15 Series (2125)
- 80/20 Lng Sgl Unibear Asy 40S On 40-4040X160mm (40-6873)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 60x24x63 (PM24606N)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 36 in W, 75 in H, 4 Shelves, Black (S3616X4)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 36W x 18D (RP1836E)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- STRUCTURAL PLASTICS Starter Plastic Shelving Unit, Open Style, 16 in D, 66 in W, 48 in H, 2 Shelves, Black (S6616B)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 51 in H, 3 Shelves, Black (S6624X3)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 27 in H, 2 Shelves, Black (S6624B)
- Iceberg Plastic Shelving