Shop All Easels
Iceberg
Ingenuity Presentation Flipchart Easel w/Dry Erase Surface, 33x28x73
Mfr # 30237
Zoro # G001859697
product price: $484.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Flipchart Easel
- Color White
- Material Polyethylene
- Features Presentation Flipchart Easel with Dry Erase Surface on One Side
- Frame Material Polyethylene
Product Information
Dimensions
Width | 33" |
Board Dimensions | 33 in x 28 in |
Height | 28" |
Details
Item | Boards |
Dry Erase Product Grouping | Dry Erase Flipchart Easel |
Color | White |
Material | Polyethylene |
Features | Presentation Flipchart Easel with Dry Erase Surface on One Side |
Frame Material | Polyethylene |
Frame Color | Charcoal |
Dry Erase Surface Type | Melamine |
Board Style | Dry Erase Flipchart Easel |
Weight | 54 lbs |
Description
Make an impressive presentation with this dual-sided easel. Dual sided easel features a dry-erase writing surface and a place where 27" x 34" pads (sold separately) can be securely mounted to both sides of the board. Scratch- and dent-resistant, blow-molded, high-density polyethylene construction with A-frame design provides sturdy writing base. Includes a convenient built-in marker holder, marker tray and inside storage shelf. Four locking casters for easy transport and set-up. Maximum easel height: 73".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Chroma Mechanical Pencil, 0.7mm, HB #2, Blk Lead, Cobalt Barrel, PK12 (70134)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", Clear (4R58)
- BSC PREFERRED 12 x 15'' - 2 Mil Green Reclosable Poly Bags, 1000PK (S-13428G)
- MARSH Stencil Roller, 15 In. L (33575)
- ICEBERG Dry Erase Board, 48"x36", Mobile/Casters (31100)
- UNIVERSAL Adjustable White Board Easel, 29x41 (UNV43033)
- BI-SILQUE MasterVisi, Platinum Mobile Easel, White, 29 X 41, Black Frame (EA48066720)
- MANTA RAY Manta Ray S13524 21 W x 21 L x 39 H Youth Basic Easel (S13524)
- UNIVERSAL ONE Foldable Dry Erase Easel, 28.5x37.5 (UNV43030)
- POST-IT Pad, Easel, Plain, We, 4Pk (MMM559VAD)
- CRESTLINE PRODUCTS Marquee Easel (Natural Hardwood) White Dry Erase/Black Chalk (31200)
- Iceberg Easels