Shop All Easels
Iceberg
Ingenuity Portable Flipchart Easel w/Dry Erase Surface, 35 x 30 x 73
Mfr # 30227
Zoro # G401859693
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Flipchart Easel
- Color White
- Features Portable Flipchart Easel with Dry Erase Surface
- Material Polyethylene
- Frame Material Polyethylene
Product Information
Dimensions
Height | 30" |
Board Dimensions | 35 in x 30 in |
Width | 35" |
Details
Item | Boards |
Dry Erase Product Grouping | Dry Erase Flipchart Easel |
Color | White |
Features | Portable Flipchart Easel with Dry Erase Surface |
Material | Polyethylene |
Frame Material | Polyethylene |
Frame Color | Charcoal |
Board Style | Dry Erase Flipchart Easel |
Dry Erase Surface Type | Melamine |
Weight | 29 lbs |
Description
Ultra-sturdy, ultra-smart design for easy setup and transport. Constructed of blow-molded, high-density, dent- and scratch-resistant polyethylene. Designed with a variety of features for better portability and storage: molded-in grab handles and heavy gauge, powder coated steel legs that fold and lock in back cavity. Pads securely mount to board with thumb screws. Convenient marker holders and accessory compartment. Maximum easel height: 73".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Crystal Magic Glazes, Assorted Colors, 12 PK (CLSAXP)
- AVERY reg HeavyDuty View Binder, 1 Slant Rings, 11 x 17 , White, White (AVE72124)
- BAGS OF BAGS ZIPAFILE® Storage Bag, Yellow, PK25 (ZFH1413Y)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- ICEBERG Ingenuity Presentation Flipchart Easel w/Dry Erase Surface, 33x28x73 (30237)
- ICEBERG Dry Erase Board, 48"x36", Mobile/Casters (31100)
- CRESTLINE PRODUCTS Adjustable Paper Roll Easel, 48in x 24in (17325)
- QUARTET Lightweight Telescoping Tripod Easel, Adjusts 38" to 66" High, Aluminum, Black (51E)
- MANTA RAY Manta Ray S6000 Wave Rave Activity Center (S6000)
- UNIVERSAL Easel Pad, Plain, 27 x 34 In, White, PK2 (UNV35600)
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- Iceberg Easels