Iceberg 34010 24 x 38 in. Beveled Edge Felt Bulletin Boards; Graphite
Mfr # 34010
Zoro # G503687941
Product Information
- Brand Iceberg
- MFR # 34010
- Zoro # G503687941
- UPC # 674785340103
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Felt bulletin boards that create a canvas to inspire, inform, engage. These beautiful felt bulletin boards can inject color or a neutral tone to accent or transform any work or common space.A durable, tack-able bulletin surface, made of acoustical felt combines a soft comfort visual appeal with long lasting performance and extra secure holding power for push pins. Sleek aluminum frame with a beveled edge profile, elevates the surface to lift your ideas. Prominent 1.5" depth, adds a sophisticated visual interest and distinct appeal. Modular configurations with secure corner brackets allows bulletin board to be hung horizontally OR side-by-side, and provide endless space for ideas and news. Graphite and Apple Green coordinate well with our Desktop Privacy Panels.
Specifications- Color: Graphite
- Size: 24" x 38"
- Weight: 13.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED BOOK PRESS Military Log/Record Book, 192 Sheets (7530-00-222-3521)
- PAPER MATE Pen, Flair, Medium Point, 6/PK, Assorted PK (PAP2097888)
- KLEIN TOOLS Utility, Kevlar Shear, Fiber Optics, 6-3/8-Inch (544KV)
- MILWAUKEE TOOL INKZALL Red Liquid Paint Marker (48-22-3741)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- CREATIVE SHAPES ETC Small Vertical Incentive Chart Set, 14 x 22", Assorted Colors (369)
- CARSON DELLOSA World of Eric Carle Shapes Mini Bulletin Board Set, 32 Pieces (110459)
- CARSON DELLOSA Ten Commandments Chart (114289)
- CARSON DELLOSA Phases of the Moon Mini Bulletin Board Set, Grade 3-6, 24 Pieces (110477)
- SCHOLASTIC TEACHING RESOURCES Scholastic Standard Pocket Chart (9780545115001)
- HD CPF 21501 Paper Slot Grommet; 12.38 in.; White (CPF 21501)
- Iceberg Bulletin Board & Classroom Decorations