Shop All Easels
Iceberg
Dry Erase Board, 34"x35", Portable/Carry
Mfr # 30227
Zoro # G403561600
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Mounting/Mobility Type Portable/Carry
- Adjustable Height Range Not Adjustable
- Overall Height 73"
- Overall Width 35"
Product Information
Dimensions
Adjustable Height Range | Not Adjustable |
Overall Height | 73" |
Overall Width | 35" |
Dry Erase Width | 35 in |
Dry Erase Height | 34 in |
Details
Item | Dry Erase Board |
Dry Erase Product Grouping | Dry Erase Board |
Mounting/Mobility Type | Portable/Carry |
Includes | Pad Retainer Knobs |
Frame Material | HDPE |
Frame Color | Charcoal |
Dry Erase Surface Type | Melamine |
Dry Erase Surface Finish | Gloss |
Board Properties | Non-Magnetic |
Board Frame Material | Plastic |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Portable/Carry, Dry Erase Height 34 in, Dry Erase Width 35 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Charcoal, Board Frame Material Plastic, Frame Material HDPE, Dry Erase Surface Type Melamine, Includes Pad Retainer Knobs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-3/4" x 1-1/2" White Nylon Plastic Computer Grommets 2PK (76501)
- SMEAD File Jacket 8-1/2 x 11", Straight, PK100 (75500)
- BIG HORN Heavy Duty Retractable Pull Pen / Pencil / Badge Holder (19881)
- DAHLE Professional Rolling Trimmer, 20-1/8in L (552)
- ICEBERG Ingenuity Presentation Flipchart Easel w/Dry Erase Surface, 33x28x73 (30237)
- ICEBERG Dry Erase Board, 48"x36", Mobile/Casters (31100)
- MASTERVISION Easel, Tabletop, Display, Black (FLX07201MV)
- PACON Colored Paper Chart Tablet, Ruled, 24x16, 25 Sheets, PK2 (P0074732)
- POST-IT Pad, Easel, Plain, We, 6Pk (MMM559VAD6PK)
- OFFICESOURCE ViZual Collection Dry-Erase Mobile Revolving Easel - 48" x 72" (OSR5507MDWH)
- FLIPSIDE Spiral-Bound Flip Chart Stand with 1.5" Ruled Tablet, PK2 (30501)
- Iceberg Easels