Shop All Ice Makers
Ice-O-Matic
MFI2306R 30'' Remote Cooled Flake Ice Machine
Mfr # 458MFI2306RB
Zoro # G011124518
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$19,403.99
Free 30-Day Returns
Product Information
- Brand Ice-O-Matic
- MFR # 458MFI2306RB
- Zoro # G011124518
- Country of Origin United States
- Category Ice Makers
Description
Choose this Ice-O-Matic MFI2306R 30'' remote cooled flake ice machine for dependable ice production and a host of smart design features that will help your business run at maximum efficiency! This ice machine is capable of producing up to 2250 lb. of flake-style ice per day. These small flakes are ideal for presenting seafood produce and perishable food items because they maintain food hydration longer for a consistently fresher display that helps increase sales. Flake ice is also perfect for use in bakeries perishable food transport and healthcare applications. This makes it a great upgrade for restaurants convenience stores and healthcare facilities that primarily use their ice in display applications.**The ice-making mechanism for this unit is engineered to address many common ice machine problems and provide long-lasting performance. The stainless steel 1-piece auger industrial-grade roller bearings and heavy-duty gearbox give the power to shape the ice and the durability to provide years of reliable ice making. An in-line direct drive train also improves efficiency and lets this unit run cooler. A copper coil provides efficient heat transfer and a balanced load and the evaporator is made from rugged heavy-duty stainless steel to provide a longer life. Finally the top bearing is also located outside of the ice-making zone which prevents corrosion from damaging the unit or affecting ice quality.**In addition to its rugged construction this ice machine boasts smart electronics to help minimize service calls. The SystemSafe load monitoring system constantly checks the stress on the gearbox and will shut the machine down before it can cause damage and necessitate costly repairs. An innovative water sensor also eliminates low and no water failures and is designed so that adverse water conditions cannot affect its reliability. Additionally key components are made with Agion antimicrobial materials to inhibit the growth of harmful pathogens and reduce the risk of foodborne illness. This remote cooled model is an excellent choice for applications where ambient noise is a concern because the condenser sold separately can be installed in a separate location where noise is less problematic and connected to the ice machine with the appropriate line kits. It uses R404A refrigerant and requires a 208-230V electrical connection for operation.**Overall Dimensions:*Width: 30''*Depth: 24''*Height: 27''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Pilot Assylp/Nat For - Part# A11301 (A11301)
- BOARDWALK BWK 15 x 17 in. 2-Ply Dinner Napkins; White (8308W)
- BAKERS PRIDE 115V R/B 1219804 Motor (M9208A)
- SOUTHBEND Spark Electrode (5362-1)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FA)
- ICE-O-MATIC 30 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser (CD40030)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0430FA)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220HA)
- HASTINGS HOME Heavy Fleece Blanket with Howling Wolf Pattern, 8-pound Faux Mink Soft for Couch Sofa Bed (74" x 91") (414313RSH)
- Ice-O-Matic Ice Makers