Shop All Filtration Accessories
Ice-O-Matic
Inline Water Filter, 1/4 in. Compression
Mfr # IFI4C
Zoro # G0257717
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Refrigerator/Ice Maker
- Diameter 2 1/2 in
- Fitting Connection Type Push
- Connection Type Compression
- Pipe Size - Filter 1/4 in
Product Information
- Brand Ice-O-Matic
- MFR # IFI4C
- Zoro # G0257717
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Diameter | 2 1/2 in |
Pipe Size - Filter | 1/4 in |
Height | 11 in |
Filter Diameter | 2 1/2 in |
Length | 11" |
Overall Height | 4 in |
Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Description
Inline Water Filter, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 10 micron, Flow Rate 0.5 gpm, Diameter 2 1/2 in, Overall Height 4 in, Service Life Not Rated, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 1/4 in, Application Refrigerator/Ice Maker, For Use With Ice-O-Matic Models, Standards NSF, NSF 42, Series IF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Black (PE12-ABLK)
- LEGEND VALVE 3" GALVANIZED UNION (352-450C)
- DIXON Cam and Groove Dust Plug, 1-1/2", SS (150-DP-SS)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- ICE-O-MATIC Inline Water Filter, 3/8 in. Compression (IFI8C)
- OASE Filter Foam, Green, BioSmart 5000/10000 (40976)
- CYTIVA WHATMAN Filter Membrane, 0.2um, 47mm, PK100 (7402-004)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing LIEBHERR-7440002 Refrigerator Water Filter (LIEBHERR-7440002)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255579-75)
- 3M AQUA-PURE Iron Filter Media, 0.5 cu. ft. (MC-050P)
- DUPONT VIH System Wrench, 100 F, 10 in. (WFAW150)
- Ice-O-Matic Filtration Accessories