Shop All Ice Makers
Ice-O-Matic
30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker
Mfr # CIM1446FW
Zoro # G1196472
product price: $9,119.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,119.99
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 1,560 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Dice
- Overall Width - Ice Machines 30 1/4 in
Product Information
- Brand Ice-O-Matic
- MFR # CIM1446FW
- Zoro # G1196472
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 1/4 in |
Overall Height - Ice Machines | 21 1/4 in |
Overall Depth - Ice Machines | 24 1/4 in |
Overall Height | 26 7/8 in |
Overall Width | 48 1/4 in |
Overall Depth | 24 1/4 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Ice Production per Day 1,560 lb, Cube Type Dice, Overall Height 26 7/8 in, Overall Width 48 1/4 in, Overall Depth 24 1/4 in, Voltage 208/230V AC, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type 3/8 in FPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 18.9 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Food Storage Bags 1 gal, PK2000 (11577CT)
- SOUTHBEND Thermocouple - 36" For - Part# 1161730 (1161730)
- RUBBERMAID FOOD STORAGE CONT 21 CUP (1776473)
- ARAVEN FOOD BOX LARGE W/LID, 16 GAL WHITE, 32 5/8" X 15 1/8" X 7 1/8" (00545)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0430FA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530FW)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220HA)
- ICE-O-MATIC 14 7/8 in W X 33 3/8 in H X 19 in D Ice Maker (GEMU090)
- ICE-O-MATIC 22 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser (CD40022)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 48 oz., Pk3 (IB 48)
- Ice-O-Matic Ice Makers