Shop All Ice Makers
Ice-O-Matic
30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker
Mfr # CIM0530FW
Zoro # G2963112
product price: $4,268.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,268.00
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 515 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Dice
- Overall Width - Ice Machines 30 1/4 in
Product Information
- Brand Ice-O-Matic
- MFR # CIM0530FW
- Zoro # G2963112
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 1/4 in |
Overall Height - Ice Machines | 21 1/4 in |
Overall Depth - Ice Machines | 24 1/4 in |
Overall Depth | 24-1/4" |
Overall Height | 21-1/4" |
Inlet Size | 3/8" FPT |
Overall Width | 30-1/4" |
Description
Ice Maker, Ice Production per Day 515 lb, Cube Type Dice, Overall Height 21-1/4 In., Overall Width 30-1/4 In., Overall Depth 24-1/4 In., Voltage 115V, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type 3/8 in FPT, Color Gray, Cord Length N/A, Includes N/A, Maximum Water Pressure 80 psig, Minimum Water Pressure 20 psig, Standards cULus Listed, NSF, CE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC (24) 2 1/16 in Muffin Pan (45245-524D)
- CHAMPION - MOYER DIEBEL Heater 12Kw 208/3 Bstr- Well (113690)
- ATOSA Probe, Blue (W0302317)
- GARLAND Pilot Orifice .010 (1028207)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530FA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FW)
- ICE-O-MATIC 30 in W X 53 1/4 in H X 33 1/2 in D Ice and Water Dispenser (CD40130)
- ICE-O-MATIC 22 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0320HA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FA)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220FA)
- SCOTSMAN Ice Maker, Dice Cube, 300 lb per Day (MC0322MA-1)
- Ice-O-Matic Ice Makers