Shop All Ice Makers
Ice-O-Matic
30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker
Mfr # CIM0330HA
Zoro # G2963033
product price: $3,614.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,614.00
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 305 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Half Dice
- Overall Width - Ice Machines 30 1/4 in
Product Information
- Brand Ice-O-Matic
- MFR # CIM0330HA
- Zoro # G2963033
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 1/4 in |
Overall Height - Ice Machines | 21 1/4 in |
Overall Depth - Ice Machines | 24 1/4 in |
Overall Depth | 24-1/4" |
Inlet Size | 3/8" FPT |
Overall Width | 30-1/4" |
Overall Height | 21-1/4" |
Description
Ice Maker, Ice Production per Day 305 lb, Cube Type Half Dice, Overall Height 21-1/4 In., Overall Width 30-1/4 In., Overall Depth 24-1/4 In., Voltage 115V, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 3/8 in FPT, Color Gray, Cord Length N/A, Includes N/A, Maximum Water Pressure 80 psig, Minimum Water Pressure 20 psig, Standards cULus Listed, NSF, CE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRIGRAIN 1.3 oz. Nutri-GrainĀ® Blueberry Cereal Bars, 16 PK (35745)
- HATCO Booster Element 480V 6000W 1-3/4" Oc (R02.04.605.00)
- ALLIANCE MANUFACTURING Element (015P00104)
- RED COPPER FRY PAN RED COPPER 10"" (10687-6)
- ICE-O-MATIC 14 7/8 in W X 33 3/8 in H X 19 in D Ice Maker (GEMU090)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530FW)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0430FA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530FA)
- ICE-O-MATIC 22 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser (CD40022)
- MAXX ICE Icemaker 100 lb, Commercial Freestanding, Stainless Steel (MIM100)
- Ice-O-Matic Ice Makers