Shop All Ice Makers
Ice-O-Matic
30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker
Mfr # CIM0330FA
Zoro # G2963027
product price: $3,614.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,614.00
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 295 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Dice
- Overall Width - Ice Machines 30 1/4 in
Product Information
- Brand Ice-O-Matic
- MFR # CIM0330FA
- Zoro # G2963027
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 1/4 in |
Overall Height - Ice Machines | 21 1/4 in |
Overall Depth - Ice Machines | 24 1/4 in |
Overall Depth | 24-1/4" |
Overall Width | 30-1/4" |
Overall Height | 21-1/4" |
Description
Ice Maker, Ice Production per Day 295 lb, Cube Type Dice, Overall Height 21-1/4 In., Overall Width 30-1/4 In., Overall Depth 24-1/4 In., Voltage 115V, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 3/8 in FPT, Color Gray, Cord Length N/A, Includes N/A, Maximum Water Pressure 80 psig, Minimum Water Pressure 20 psig, Standards cULus Listed, NSF, CE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUSTEAZ Krusteaz Professional Extra Moist Devils Food Cake Mix 4.5lbs Box, PK6 (732-5760)
- LOGO BRANDS Georgia 30oz Bulldog on Black Gameday Stainless Steel Tumbler (142-S30T-1B)
- BETTY CROCKER Pizza Maker (BC-2958CR)
- BIGELOW Tea, Bigelow Lemon Lift, PK28 (10342)
- ICE-O-MATIC 22 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser (CD40022)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530FA)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530HA)
- ICE-O-MATIC 30 in W X 53 1/4 in H X 33 1/2 in D Ice and Water Dispenser (CD40130)
- ICE-O-MATIC 22 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0320HW)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530FW)
- SUMMIT APPLIANCE DIV. Summit-Undercounter Icemaker, Automatic Defrost, Built-In or Freestanding (BIM44G)
- Ice-O-Matic Ice Makers