Shop All Ice Makers
This Product is Discontinued
Ice-O-Matic
30 11/32 in W X 39 in H X 29 31/32 in D Ice Maker (Discontinued)
Mfr # ICEU300FW
Zoro # G2196315
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 356 lb
- Ice Machine Storage Capacity 97 lb
- Cube Type Dice
- Condenser Cooling - Ice Machines Water
Product Information
- Brand Ice-O-Matic
- MFR # ICEU300FW
- Zoro # G2196315
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 11/32 in |
Overall Height - Ice Machines | 39 in |
Overall Depth - Ice Machines | 29 31/32 in |
Overall Height | 39 in |
Drain Size | 3/4" FPT |
Overall Width | 30 3/8 in |
Cube Size | 7/8" x 7/8" x 7/8" |
Overall Depth | 30 in |
Cord Length | 6 ft |
Inlet Size | 3/8" FPT |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Condenser Cooling Water, Cube Type Dice, Ice Production per Day 356 lb, Storage Capacity 97 lb, Overall Height 39 in, Overall Width 30 3/8 in, Overall Depth 30 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FPT, Voltage 115V, Color Gray, Control Type Not a Dispenser, Cord Length 6 ft, Current 11.1 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.