Shop All Ice Makers
Ice-O-Matic
22 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker
Mfr # CIM0320HW
Zoro # G2963051
product price: $3,837.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,837.00
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 316 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Half Dice
- Overall Width - Ice Machines 22 1/4 in
Product Information
- Brand Ice-O-Matic
- MFR # CIM0320HW
- Zoro # G2963051
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 22 1/4 in |
Overall Height - Ice Machines | 21 1/4 in |
Overall Depth - Ice Machines | 24 1/4 in |
Inlet Size | 3/8" FPT |
Overall Depth | 24 1/4 in |
Overall Height | 21 1/4 in |
Overall Width | 22 1/4 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Ice Production per Day 316 lb, Cube Type Half Dice, Overall Height 21 1/4 in, Overall Width 22 1/4 in, Overall Depth 24 1/4 in, Voltage 115V AC, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type 3/8 in FPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 10.7 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Consumer Microwave 1.10 cu ft 1000 Watts (40GR47)
- POPCHIPS Popchips 0.8 oz. Sour Cream & Onion Potato Popped Chip Snack, PK24 (10082666777004)
- PYREX Clear Food Storage Container Set , 3PK (1075458)
- SUNGLO Thermocouple: For Sunglo Heate (90031)
- ICE-O-MATIC 22 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0320HA)
- ICE-O-MATIC 22 in W X 53 1/4 in H X 33 1/2 in D Ice Dispenser (CD40022)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220FA)
- ICE-O-MATIC 30 in W X 53 1/4 in H X 33 1/2 in D Ice and Water Dispenser (CD40130)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FW)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530FW)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 16 oz. (IB 16)
- Ice-O-Matic Ice Makers