Shop All Ice Makers
This Product is Discontinued
Ice-O-Matic
15 19/64 in W X 34 13/32 in H X 26 3/32 in D Ice/Water Dispenser, Ice Production Per Day: 273 lb (Discontinued)
Mfr # GEMD270A
Zoro # G3463245
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Ice Machine Style Countertop
- Color Gray
- Ice Machine Storage Capacity 12 lb
- Cube Type Nugget
- Condenser Cooling - Ice Machines Air
Product Information
- Brand Ice-O-Matic
- MFR # GEMD270A
- Zoro # G3463245
- Country of Origin Italy
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 15 19/64 in |
Overall Depth | 26 1/8 in |
Width | 15-19/64" |
Overall Height - Ice Machines | 34 13/32 in |
Overall Depth - Ice Machines | 26 3/32 in |
Overall Height | 34 3/8 in |
Height | 34-13/32" |
Depth | 26-3/32" |
Cord Length | 6 ft |
Overall Width | 15 1/4 in |
Water Inlet Connection Size | 3/4 in |
Dimensions (H x W x D) | 34 3/8 in x 15 1/4 in x 26 1/8 in |
Description
Ice and Water Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 273 lb, Control Type Infrared Sensor, Storage Capacity 12 lb, Dispenser Actuation Sensor, Overall Height 34 3/8 in, Overall Width 15 1/4 in, Overall Depth 26 1/8 in, Color Gray, Cord Length 6 ft, Current 6 A, Features Chewable Ice Crystals, Lighted Key Pad, Quiet Operation, Soft, Touch-Free Dispensing, Frequency 60 Hz, Includes Cordset, Maximum Water Pressure 80 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.