Shop All Ice Melt
Ice-A-Way
Rock Salt, 50lb Bag, PK49
Mfr # 769292
Zoro # G203666857
original price:
$2,130.99
20% off
new price: $1,687.99
/pk 49, $34.45/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,687.99
Free 30-Day Returns
Key Features
- Capacity 50 lbs
Product Information
Details
Capacity | 50 lbs |
Description
When the weather creates obstacles, choose natural rock salt, one of the most cost-effective products available for removing snow and ice. Highly effective natural salt is easy to use, store and apply. Under severe conditions, salt may be safely mixed with a variety of performance enhancers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO DE-FLAPPER (42061)
- UDP 12 ID X 25 FT Suitable for use with aqueousbased agricultural chemicals, including Lasso (TA1107003)
- ILC Replacement For FISHER PRICE 39007968 (3900-7968)
- LOGO BRANDS Minnesota CB Canopy (175-42C)
- NORTH AMERICAN SALT ICE MELT SURE PAWS 20LB (752907)
- BARE GROUND 1000Lb Skidded Supersack Of Calcium Chloride Pellets W/ Traction Granules (CCPSG-1000)
- ECOTRACTION 20 Lb. Ice Traction Granules (ET9RB)
- ZEP Granular Ice Melt, 45 lb., Drum (149433)
- PROTOCHEM LABORATORIES Low Temperature Blue Ice Melt Blend, 50 lbs., 1 Bags (PC-MELTAWAY-1)
- MELT-OFF Ice Melt 50 lb. Bag, Full TL (VX050BG-CP-FT)
- PREMIERE Ice Melt, Liquid, 5 gal. Pail, -20 F (CPL005PL-GR)
- Ice-A-Way Ice Melt