Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
SURFACE MOUNT JACK 8P8C IVORY
Mfr # IC635DS8IV
Zoro # G309850945
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Insulation Resistance 10 mega ohms
- Color XX IV-Ivory, WH-White
- Termination Screws 15 lbs/inch min torque zinc chromatic plated steel
- Connector 8P8C
Product Information
- Brand Icc
- MFR # IC635DS8IV
- Zoro # G309850945
- UPC # 633758006354
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Ivory |
Insulation Resistance | 10 mega ohms |
Color XX | IV-Ivory, WH-White |
Termination Screws | 15 lbs/inch min torque zinc chromatic plated steel |
Connector | 8P8C |
Force | 900 grams |
Crimp Tensile Strength | 4.0-500 lbs |
Contact Resistance | < 20 milliohms |
Gold Plating | 1.27 micron/50 micro inch min |
Product Type | Surface Jacks |
Surface Mount Jack Housing | ABS, UL 94V-0 |
Retention | 17 lbs between jack and plug |
Spring Wire Contacts | Phosphor bronze gold plating over 100 microinch nickel |
Terminal Lugs | Brass |
Dielectric Withstanding Voltage | 1000 volts RMS, 60 GHz |
Wire Leads | 26 AWG stranded wire |
Current rating | 1.5 amp max |
Description
Ivory RJ-45 8P4C Keyed Surface Mount Jack w/Shorting Bar Provides a clean modular surface mount outlet station for voice connectivity applicationsDesigned to support a multitude of high tech communication needs for residential or commercial applicationsKeyed RJ31X Jack with shorting bar allows the alarm/security system to override line oneProvided with traditional screw down terminalsMultiple mounting options including adhesive backing and screwsRugged and durable construction UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 150' ORG CRD Wrap (K-150)
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- EATON Push Button operator, 22 mm, Green (M22M-DP-G)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TPF1OW)
- Icc Voice & Data Outlets, Boxes, Faceplates