Shop All Electrical Raceways
Icc
RACEWAY, 1.75inW X 1inH X 6ftL, WHITE
Mfr # ICRWR13SWH
Zoro # G809849937
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 6 Ft
- Raceway Width 1-3/4 in
- Product Type Raceway
Product Information
- Brand Icc
- MFR # ICRWR13SWH
- Zoro # G809849937
- UPC # 633758003872
- Country of Origin Taiwan, Province of China
- Category Electrical Raceways
Dimensions
Length | 6 Ft |
Raceway Width | 1-3/4 in |
Details
Color | White |
Product Type | Raceway |
Description
ICC 6FT Raceway section- Adhesive backing provides a secure and permanent placing- Designed for Cat 5E, Cat 6, and voice and fiber cable- Vinyl material can be painted to match anydecor - Can be cut and trimmed to fit any application- Sold individually priceis per piece- WhiteICCRACE134W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504G)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft (HSN-100 1/2 Blk 100)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM110H7)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- CORDMATE Cord Channel Kit8Pc Ivry (C100)
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- PANDUIT Junction Box, Pw, Iw, 1-Gang, 5.12 (JBP1IW)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 6inWx6inH, Steel (F66L120)
- LEGRAND Raceway, Series 4000, 10 ft., Gray (G4000B-10)
- LEGRAND Extra Deep Device Box, Ivory (V2444)
- Icc Electrical Raceways