Shop All Voice & Data Patch Panels
Icc
PATCH PANEL, VERTICAL, CAT 6, 12-PORT
Mfr # ICMPP12V60
Zoro # G309851126
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Resistance 2.5 milliohms max
- Force 100 grams min/contact
- Gold Rating 50 micro inch gold over 100 micro inches of nickel
- Temperature Range -40 degrees C to 70 degrees C
- Spring Wire Phosphor Bronze
Product Information
- Brand Icc
- MFR # ICMPP12V60
- Zoro # G309851126
- UPC # 633758011280
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Contact Resistance | 2.5 milliohms max |
Force | 100 grams min/contact |
Gold Rating | 50 micro inch gold over 100 micro inches of nickel |
Temperature Range | -40 degrees C to 70 degrees C |
Spring Wire | Phosphor Bronze |
Connector | 8P8C |
Ports | 12 |
Port Labeling | Port Spacing: 0.6, Tape Width: 3/8" (9mm) |
Plug Retention Jack | 50N (11 lbs SQ) |
Product Type | 110 Panels |
12 Port Patch Panel | ABS, UL 94V-0 |
IDC Wire Gauge | 22-24 AWG |
110 Connector | Phosphor Bronze Alloy with 100 microinch Alloy |
Mounting | Wall |
Current Rating | 1.5 AMP DC |
Jack Housing | High impact, flame retardant plastic, UL 94V-0 |
Surface Finish | Black Powder Coat |
Description
Cat 6 12 Port Patch Panel- Wall mounted CAT 6 component rated patch panel provides excellent performance for data networks requiring maximum speed and bandwidth- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA/EIA-568-B.2-1 Category 6 connecting hardware requirements- Engineering to provide 110 IDC termination reducing installation time- Includes both TIA-568A/B color wiring diagrams- Backwards compatible to all lower rated category components- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- SQUARE D Starter Motor Control Less Than1000Vac, NEMA 1 NEMA Rating, 110/120V AC, 2 Poles (8536SCG1V02S)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle (HBL4200RS1W)
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- ICC PATCH PANEL 24PT TELCO 6P4C 1RMS (ICMPP024T4)
- ICC PATCH PANEL, CAT 6A, 24-PORT, 1 RMS (ICMPP0246B)
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- ICC PATCH PANEL, CAT6A, FEED-THRU 48-P, 2RMS (ICMPP48CPA)
- ICC 110 WIRING BLOCK, HINGED, 100-PAIR, 5e (IC110WH100)
- EVERCOAT Marine Match N Patch Gelcoat Repair Kit (EV310425)
- Icc Voice & Data Patch Panels