Shop All Voice & Data Patch Panels
Icc
PATCH PANEL, BLANK FIBER, 3-PANEL, 1RMS
Mfr # ICFORPP1RM
Zoro # G109851289
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 16 GA CRS
- Product Type Blank Panels
- Mounting Rack
- Color xx BK-Black
- Rack Space 1
Product Information
- Brand Icc
- MFR # ICFORPP1RM
- Zoro # G109851289
- UPC # 633758008976
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Material | 16 GA CRS |
Product Type | Blank Panels |
Mounting | Rack |
Color xx | BK-Black |
Rack Space | 1 |
Footprint | LGX® |
Surface Finishing | Black Powder Coat |
Fiber Count | 72 |
Description
3 Panel Fiber Optic Blank Patch Panel High quality material and folded edge design allow for strength and durabilityDesigned to fit all standard 19In. racks and cabinetsAccommodates 3 ICFOP fiber optic adapter panels1 rack mount space RMS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 80A, 600V AC, Indicating (LPJ-80SPI)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 500' Length - Green (HS352-S500-GREEN)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 60A, 28A (R-10)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0455A)
- ICC PANEL, CABLE Management, L BRACKET, BK 25 PK (ICCMSCMPLC)
- ICC PATCH PANEL 24PT TELCO 6P4C 1RMS (ICMPP024T4)
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- ICC PATCH PANEL, CAT 6A, 48-PORT, 2 RMS (ICMPP0486B)
- ICC 66 WIRING BLOCK W/O BRACKET 50 PAIR (IC066NB050)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- Icc Voice & Data Patch Panels