Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
MODULE, CAT6A, HD, 25PK, BLUE
Mfr # IC107GACBL
Zoro # G109851067
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Icc
- MFR # IC107GACBL
- Zoro # G109851067
- UPC # 633758095877
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Description
CAT6A rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth.-PCB technology provides maximum performance and superior signal quality.-Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals.-Designed with rear 110 IDC reducing termination time.-Includes an integrated TIA-568A/B color wiring diagram.-Reduced rear footprint allows for greater connectivity density.-Provide more port configurations in a smaller area.-Compatible with ICC CAT6A blank patch panels IC107PPU6A.-High-density jacks with compatible Decorex style inserts and classic faceplates.-Exceeds ANSI/TIA-568-C requirements for permanent performances.-UL 1863 compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- TRUMETER LCD Hour Meter, 3-Hole, 2.87 in Flange (3410-1000)
- MERSEN Semiconductor Fuse, A70QS-14F Series, 32A, Fast-Acting, 690V AC, Cylindrical (A70QS32-14F)
- JOHNSON CONTROLS Expansion Other Plc and DCs Module (XP-9104-8304)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- Icc Voice & Data Outlets, Boxes, Faceplates