Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
IC107L6CRD CAT6, EZ, 25 PK, RED
Mfr # CAT6JKPK-RD
Zoro # G609851086
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Icc
- MFR # CAT6JKPK-RD
- Zoro # G609851086
- UPC # 633758036023
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Description
CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA/EIA-568-B.2-1 Category 6 connecting hardware requirements- Designed with in-line 110 IDC, in-sequence termination reducing termination time- Terminate with 110 punch down tool ICACSPDT00- One piece termination cap allows for a quick and easy termination- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Compatible with all ICC configuratble faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all ICC furniture faceplates, Elite bezels, and Elite surface mount boxes- Used with all Category 6 patch cords- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (D211NRB)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- KILLARK Conduit Outlet Body, Aluminum, T (GEBT-2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBM4L-240A)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- Icc Voice & Data Outlets, Boxes, Faceplates