Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
IC107L6CGY CAT6 EZ 25 PK GRAY
Mfr # CAT6JKPK-GY
Zoro # G409851033
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Icc
- MFR # CAT6JKPK-GY
- Zoro # G409851033
- UPC # 633758093828
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Description
CAT6 rated connectors provide excellent performance- Data networks requiring max speed and bandwidth- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance- Rejecting noise and unwanted signals- Designed with in-line 110 IDC, in-sequence termination reducing termination time- Terminate with 110 punch down tool- JackEasy Termination Tool- One piece termination cap allows for a quick and easy termination- Includes an integrated TIA-568A/B color wiring diagram- Backward compatible with all lower rated category components- Works with all Work Area Outlets faceplates, inserts, surface mount boxes- Used with ICC Category 6 patch cords- Exceeds ANSI/TIA-568-C requirements for permanent performances- UL 1863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X3WH6NM)
- APPLETON ELECTRIC Conduit Outlet Body, C, 3/4 In. (C75T-A)
- SIEMENS Miniature Circuit Breaker, BF Series 60A, 2 Pole, 120/240V AC (BF260A)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- STEREN TV Wall Plate 1-F81 Black (200-251BK)
- Icc Voice & Data Outlets, Boxes, Faceplates