Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
FACEPLATE, FLAT, 1-GANG, 3-PORT, 25PK, IV
Mfr # IC107F3CIV
Zoro # G309850310
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS, UL 94V-0
- Finish Texture
- Product Type Faceplates
- Style Classic
Product Information
- Brand Icc
- MFR # IC107F3CIV
- Zoro # G309850310
- UPC # 633758035842
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Ivory |
Material | ABS, UL 94V-0 |
Finish | Texture |
Product Type | Faceplates |
Style | Classic |
Jack Style | HD, EZ |
Gang | Single |
Ports | 3 |
Connector | Configurable |
Color XX | AL-Almond, BK-Black, IV-Ivory, GY-Gray, WH-Matte White |
Description
Ivory Single Gang 3 Port Keystone Wall Plate 25 Pack- Single gang 3 port wall plates- 25 piece convenience pack- Designed to support the distribution of voice, data, and other communication needs- Ideal for both residential and commercial cabling applications- Rugged and durable construction - Works with all standard modular keystone jacks and connectors - Fits standard single gang outlet box or wall mount bracket- Made from durable ABS plastic- Flush mount style - UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 C6/3 L Series 6A, 3 Pole, 277/480V AC, C Curve (33V893)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- Icc Voice & Data Outlets, Boxes, Faceplates