Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV
Mfr # IC107F2CIV
Zoro # G009850320
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS, UL 94V-0
- Finish Texture
- Connector Configurable
- Jack Style HD, EZ
Product Information
- Brand Icc
- MFR # IC107F2CIV
- Zoro # G009850320
- UPC # 633758035828
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Ivory |
Material | ABS, UL 94V-0 |
Finish | Texture |
Connector | Configurable |
Jack Style | HD, EZ |
Style | Classic |
Product Type | Faceplates |
Color XX | AL-Almond, GY-Gray, BK-Black, IV-Ivory, WH-White |
Ports | 2 |
Gang | Single |
Description
Ivory Single Gang 2 Port Keystone Wall Plate 25 Pack- Single gang 2 port wall plates- 25 piece convenience pack- Designed to support the distribution of voice, data, and other communication needs- Ideal for both residential and commercial cabling applications- Rugged and durable construction - Works with all standard modular keystone jacks and connectors - Fits standard single gang outlet box or wall mount bracket- Made from durable ABS plastic- Flush mount style - UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, White, Color-Coded PVC Insulation (C2105A.12.02)
- LEVITON Receptacle (CR20-W)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS42B)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- SWE-TECH 3C Recessed Media Box, White (FWT45-0010-WH)
- Icc Voice & Data Outlets, Boxes, Faceplates