Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH
Mfr # IC107F1CWH
Zoro # G309850259
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS, UL 94V-0
- Finish Texture
- Ports 1
- Jack Style HD, EZ
Product Information
- Brand Icc
- MFR # IC107F1CWH
- Zoro # G309850259
- UPC # 633758035811
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White |
Material | ABS, UL 94V-0 |
Finish | Texture |
Ports | 1 |
Jack Style | HD, EZ |
Connector | Configurable |
Style | Classic |
Color XX | AL-Almond, BK-Black, IV-Ivory, WH-White, GY-Gray |
Product Type | Faceplates |
Gang | Single |
Description
White Single Gang 1 Port Keystone Wall Plate 25 Pack- 25 piece convenience pack- Designed to support the distribution of voice, data, and other communication needs- Ideal for both residential and commercial cabling applications- Rugged and durable construction- Works with all standard modular keystone jacks and connectors- Fits standard single gang outlet box or wall mount bracket- Made from durable ABS plastic- Flush mount style - UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 2A, 600V AC, 100kA (SBS2)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T61)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 4 Ports, Gray (NFP-1040)
- Icc Voice & Data Outlets, Boxes, Faceplates