i2Systems Apeiron A1110Z - 4.5W Spring Mount Light - Round - Cool Whit
Mfr # A1110Z-41AAH
Zoro # G401967374
Product Information
- Brand I2Systems
- MFR # A1110Z-41AAH
- Zoro # G401967374
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Apeiron A1110Z - 4.5W Spring Mount Light - Round - Cool White - Brushed Nickel Finish
Since its introduction nearly a decade ago, the Apeiron A1110Z is the undisputed go-to marine LED down light. Apeiron fixtures offer the perfect blend of technical sophistication and elegance. The A1110Z is the world’s most technologically advanced Marine LED downlight. Truly a first of its kind. A finely tuned blend of classic style and the latest digital technology
Built with True-to-Life Color. With 90+ color rendering (CRI) , engineered optics, and i2SyncTM Technology, expect beautiful, consistent white light.
Dimmable
Using i2Systems LightLinkTM Dimmers, experience simple LED dimming at the push of a button
Rugged & Waterproof
With stainless steel construction and a titanium coated trim bezel, expect industry leading fit and finish that will last. IP67 waterproof rated*.
*IP67 rated. Not for use in submersible applications.
Features:
- Spring Mount
- Use your existing wiring and switch
- Multiple color options - 1 fixture
- Simple 2 wire hookup
- 3.15" Round/Square
- 1.24" Deep
- LED
- Marine Grade
- Refit friendly
- Power: 4.5W
- Beam Angle: 120°
Typical Applications:
- Hardtop
- Arch
- Cockpit
- Courtesy
- Pilot House
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 4/0, 5/16", 90 deg., PK10 (5958-010EL)
- GMS GMS:GMS Profile Cylinder + T-Turn - Brass - SC1 (GMS-PR12-SC-3)
- GATES Sportline PowerSports Belt (6013)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round - (A1120Z-11HAE)
- I2SYSTEMS i2Systems Apeiron Pro XL A526, 6W Spring Mount Light, Cool White, Polished Chrome Finish (A526-11AAG)
- I2SYSTEMS Apeiron A1120 Spring Mount Light - Round (A1120Z-41HAE)
- SEACHOICE Chrome Plated Zamak Bi-Color Stow-A-Way Bow Light, 1-5/8" x 4 x 10" (5091)
- MARINE SPORT LIGHTING 12V-24V Marine WHITE LED Mast or Stern light with Black Shell (MSMH12BSW)
- TACO MARINE TACO Rub Rail Mounted LED Nav Light Set f/SuproFlex Only (F38-9960)
- MARINCO 24V Buzzer w/Warning Light - Red (80-511-0010-01)
- I2Systems Marine & Boat Lighting